Pull-Chain Switch, 1/3A, 125/250V, ON-OFF, 1-Pole, Metal Only

Item #: 0249500
Cat #: 10097-10
UPC: 078477123461
Call for price
Company wide:
0 in stock
Documents & Guides
Pull Chain Switch, Single Pole On-off, 1a-125v T, 3A-125v, 1a-250v; With Bushing 1/8-27 By 9/16 Inch Long; With Two 6 Inch Leads 18awg Awm Tew 105c 600v, Freeends Stripped 1/2 Inch.

Overview

Pull Chain Switch, Single Pole On-off, 1a-125v T, 3A-125v, 1a-250v; With Bushing 1/8-27 By 9/16 Inch Long; With Two 6 Inch Leads 18awg Awm Tew 105c 600v, Freeends Stripped 1/2 Inch.
Pull Chain Switch, Single Pole On-Off, 1A-125V T, 3A-125V, 1A-250V
Also known as: 078477123461, 10097-10, LEV1009710, 33

Specifications

Type: Pull Chain Switch, SPST, Maintained
Amps: 1, 3
Volts AC: 120, 240
Material: Plastic
Color: White
Type: Pull Chain Switch, SPST, Maintained
Volts AC: 120, 240
Color: White
Amps: 1, 3
Material: Plastic

Customer Reviews

No reviews for this product
(0)