Electronic Transformer, 60W, 120V Primary, 24VDC Secondary

Item #: 0249489

Cat #: 98745S-12

UPC: 785652255335

$ 176.82 EA
Company wide:
0 in stock
Documents & Guides
Jane LED Electronic Transformer, 60 Watt, 120 Volt Primary, 24 Volt DC Secondary, Black Finish

Overview

Jane LED Electronic Transformer, 60 Watt, 120 Volt Primary, 24 Volt DC Secondary, Black Finish
Also known as: 785652255335, 98745S-12, AMB98745S12

Specifications

Volts DC: 24
Color: Black
Wattage: 60
Length: 9.375 in
Light Technology: LED
Volts DC: 24
Wattage: 60
Light Technology: LED
Color: Black
Length: 9.375 in