Fluorescent Lamp, Rapid Start, U-Bent, T8-6U, 32W, 5000K

Item #: 0249459
Cat #: FB32T8/TL850/6/ALTO
UPC: 046677378806
$ 18.46 EA
Company wide:
133 in stock
Fluorescent, Rapid Start, U-Bent Lamp, 32W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2700, CRI: 82, Color Temp: 5000K. Length: 22-7/16 in. Case quantity: 20. *Philips Part # 37880-2*

Overview

Fluorescent, Rapid Start, U-Bent Lamp, 32W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2700, CRI: 82, Color Temp: 5000K. Length: 22-7/16 in. Case quantity: 20. *Philips Part # 37880-2*
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Also known as: 046677378806, FB32T8/TL850/6/ALTO, PHIFB32T8TL8506

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Type: Rapid Start
Shape: T8-6U (U-Bend)
Lumens: 2700
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 82
Shape: T8-6U (U-Bend)
Length: 22.438 in
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Type: Rapid Start
Lumens: 2700
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)