Pin & Sleeve Receptacle, Watertight, 60 Amp

Item #: 0249455

Cat #: 460B7W

UPC: 078477837580

Company wide:
0 in stock
Documents & Guides
Pin & Sleeve Receptacle, Watertight, 60 Amp, 480 Volt 3-Phase, 3-Pole, 4-Wire, Red

Overview

Pin & Sleeve Receptacle, Watertight, 60 Amp, 480 Volt 3-Phase, 3-Pole, 4-Wire, Red

60 Amp, 480 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, Inlet North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight - Red

Also known as: 078477837580, 460B7W, LEV460B7W

Specifications

Volts AC: 480
Color: Red
Type: Watertight, Connector, Pin &amp, amp
Amps: 60
Material: Valox Resin
Volts AC: 480
Type: Watertight, Connector, Pin &amp, amp
Material: Valox Resin
Color: Red
Amps: 60