30A, 480V, 3 Phase, Mech. Interlock, Red

Item #: 0249435

Cat #: 430MI7W

UPC: 078477126165

Call for price
Company wide:
0 in stock
Documents & Guides
30 Amp, 480 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Mechanical Interlock Northamerican Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Non-fused- Red

Overview

30 Amp, 480 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Mechanical Interlock Northamerican Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Non-fused- Red

30 Amp, 480 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, Non-Fused - Red

Also known as: 078477126165, 430MI7W, LEV430MI7W

Specifications

Type: Receptacle
Volts AC: 480
Color: Red
Amps: 30
Type: Receptacle
Color: Red
Volts AC: 480
Amps: 30