30 Amp, 250 Volt Connector, Watertight

Item #: 0249432

Cat #: 430C9W

UPC: 078477838730

Company wide:
0 in stock
Documents & Guides
30 Amp, 250 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight - Blue.

Overview

30 Amp, 250 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight - Blue.

30 Amp, 250 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight, - Blue

Also known as: 078477838730, 430C9W, LEV430C9W

Specifications

Color: Blue
Type: Connector
Amps: 30
Volts AC: 250
Color: Blue
Amps: 30
Type: Connector
Volts AC: 250