30 Amp, 480 Volt Connector, Watertight

Item #: 0249429

Cat #: 430C7W

UPC: 078477838723

Company wide:
0 in stock
Documents & Guides
30 Amp, 480 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight - Red.

Overview

30 Amp, 480 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight - Red.

30 Amp, 480 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight, - Red

Also known as: 078477838723, 430C7W, LEV430C7W

Specifications

Volts AC: 480
Color: Red
Type: Connector
Amps: 30
Volts AC: 480
Type: Connector
Color: Red
Amps: 30