20 Amp, 250Volt Receptacle, Watertight

Item #: 0249426

Cat #: 420R9W

UPC: 078477085493

Company wide:
0 in stock
Documents & Guides
20 Amp, 250 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Outlet North American Pin &sleeve Receptacle, Industrial Grade, Ip67, Watertight - Blue

Overview

20 Amp, 250 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Outlet North American Pin &sleeve Receptacle, Industrial Grade, Ip67, Watertight - Blue

20 Amp, 250 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, Outlet North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight - Blue

Also known as: 078477085493, 420R9W, LEV420R9W

Specifications

Type: Receptacle
Color: Blue
Amps: 20
Volts AC: 250
Type: Receptacle
Amps: 20
Color: Blue
Volts AC: 250