20 Amp, 480 Volt Receptacle, Watertight

Item #: 0249425

Cat #: 420R7W

UPC: 078477085486

Company wide:
0 in stock
Documents & Guides
20 Amp, 480 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, Outlet North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight - Red.

Overview

20 Amp, 480 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, Outlet North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight - Red.

20 Amp, 480 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, Outlet North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight - Red

Also known as: 078477085486, 420R7W, LEV420R7W

Specifications

Type: Receptacle
Volts AC: 480
Color: Red
Amps: 20
Type: Receptacle
Color: Red
Volts AC: 480
Amps: 20