Pn&sl Plug 20a W

Item #: 0249415

Cat #: 420P12W

UPC: 078477838105

Call for price
Company wide:
0 in stock
Documents & Guides
20 Amp, 125/250 Volt, Iec 309-1 & 309-2, 3p, 4w, North American-rated Pin & Sleeve Plug, Industrial Grade, Ip67, Watertight - Orange

Overview

20 Amp, 125/250 Volt, Iec 309-1 & 309-2, 3p, 4w, North American-rated Pin & Sleeve Plug, Industrial Grade, Ip67, Watertight - Orange

20 Amp, 125/250 Volt, IEC 309-1 & 309-2, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Orange

Also known as: 078477838105, 420P12W, LEV420P12W

Specifications

Material: Valox
Color: Orange
Type: Watertight Plug
Material: Valox
Type: Watertight Plug
Color: Orange