Pn&sl Conn 30a W

Item #: 0249352

Cat #: 330C6W

UPC: 078477838617

Company wide:
0 in stock
Documents & Guides
30 Amp, 250 Volt, Iec 309-1 & 309-2, 2p, 3w, North American Pin & Sleeve Connector, Industrial Grade, Ip67, Watertight, - Blue

Overview

30 Amp, 250 Volt, Iec 309-1 & 309-2, 2p, 3w, North American Pin & Sleeve Connector, Industrial Grade, Ip67, Watertight, - Blue

30 Amp, 250 Volt, IEC 309-1 & 309-2, 2P, 3W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight, - Blue

Also known as: 078477838617, 330C6W, LEV330C6W

Specifications

Color: Blue
Material: Valox
Type: Watertight Connector
Color: Blue
Type: Watertight Connector
Material: Valox