Pn&sl Plug 20a W

Item #: 0249336
Cat #: 320P4W
UPC: 078477838976
Call for price
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, Iec 309-1 & 309-2, 2p, 3w, North American-rated Pin & Sleeve Plug, Industrial Grade, Ip67, Watertight, - Yellow

Overview

20 Amp, 125 Volt, Iec 309-1 & 309-2, 2p, 3w, North American-rated Pin & Sleeve Plug, Industrial Grade, Ip67, Watertight, - Yellow
20 Amp, 125 Volt, IEC 309-1 & 309-2, 2P, 3W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight, - Yellow
Also known as: 078477838976, 320P4W, LEV320P4W

Specifications

Material: Valox
Type: Watertight Plug
Color: Yellow
Material: Valox
Color: Yellow
Type: Watertight Plug

Customer Reviews

No reviews for this product
(0)