Single Receptacle Mounted With 4" Cover, Black

Item #: 0249333
Cat #: 5059
UPC: 078477210901
$ 10.77 EA
Company wide:
0 in stock
Documents & Guides
Single Receptacle Outlet, Commercial Specification Grade, Mounted to 4" Cover, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - Black

Overview

Single Receptacle Outlet, Commercial Specification Grade, Mounted to 4" Cover, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - Black
Also known as: 078477210901, 5059, LEV5059

Specifications

Type: Grounding
Color: Brown
Amps: 15
Material: Steel, Nylon
NEMA Configuration: 5-15R
Type: Grounding
Amps: 15
NEMA Configuration: 5-15R
Color: Brown
Material: Steel, Nylon

Customer Reviews

No reviews for this product
(0)