FUSEBLOCK WAS 2967

Item #: 0249305

Cat #: BG3033S

UPC: 051712736725

$ 112.13 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series BG open fuse block, 480V, 25-30A, Screw, Three-pole

Overview

Eaton Bussmann series BG open fuse block, 480V, 25-30A, Screw, Three-pole

Eaton’s Bussmann® series fuse blocks for us with Class G fuses. These Bussmann series fuse blocks are offered in phenolic and thermoplastic with options for DIN rail adapters as well as an inline holder option

Also known as: 051712736725, BG3033S, BUSBG3033S

Specifications

Poles: 3
Volts AC: 480
Mounting: Surface
Amps: 30
Material: Thermoplastic
Class: G
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Amps Range: 25 - 30
Poles: 3
Mounting: Surface
Material: Thermoplastic
Interrupt Rating DC: 100 kA
Amps Range: 25 - 30
Volts AC: 480
Amps: 30
Class: G
Interrupt Rating AC: 100 kA