250A, 32V, Single & Multiple Terminal Fuseholders

Item #: 0249184

Cat #: 2981001

UPC: 07945802210

$ 4.51 EA
Clearance
Price good while supplies last
Company wide:
188 in stock
Documents & Guides
Single & Multiple Terminal Fuseholders for MEGA Series Automotive Fuses. Ampere Rating: 250 Amps. VAC: 32 Volts. VDC: 32 Volts. Mounting Method: Panel Mount. Fuse Type: MEGA (298). Indicating: No. Series: MEGA Fuseholder. Part Number: 02981001ZXSS. Mega Fuseblock.

Overview

Single & Multiple Terminal Fuseholders for MEGA Series Automotive Fuses. Ampere Rating: 250 Amps. VAC: 32 Volts. VDC: 32 Volts. Mounting Method: Panel Mount. Fuse Type: MEGA (298). Indicating: No. Series: MEGA Fuseholder. Part Number: 02981001ZXSS. Mega Fuseblock.

“R” rated fuses provide required short-circuit protection for medium voltage motors, motor controllers and associated circuitry. These components have limited ability to absorb the energy of large short circuit currents. Medium voltage motor controllers contain overload relays which provide both overload protection and locked rotor protection to the motor. The controllers are also intended to interrupt low value short circuits within the capability of the motor controller. This protects the medium voltage fuse from sustained overcurrents which are less than their minimum interrupting rating. NEMA Standards for “R” rated medium voltage power fuses require that they operate within 15-35 seconds when subjected to an rms current 100 times the “R” rating. For example, a fuse with a 2R rating will open within 15 to 35 seconds on an applied current of 2 x 100 = 200 amperes. Live parts are available for mounting “E”, “R”, and “PT” single, double, and triple barrel fuses. Mounting clips are available for ferrule type and clip lock style fuses. All clips are sold in pairs. Contact factory for additional live parts.

Also known as: 07945802210, 2981001, LFU2981001

Specifications

Amps: 250
Volts DC: 32
Mounting: Surface
Poles: 1
Material: Thermoplastic
Volts AC: 32
Family / Style: 0298
Amps: 250
Mounting: Surface
Material: Thermoplastic
Family / Style: 0298
Volts DC: 32
Poles: 1
Volts AC: 32