100A, 32VDC, Auto Fuses MEGA Bolt-On Box

Item #: 0249181

Cat #: 0MEG100L

UPC: 079458093568

$ 10.30 EA
Company wide:
41 in stock
Documents & Guides
100A, 32 VDC, Automotive Fuses MEGA Bolt-On Box

Overview

100A, 32 VDC, Automotive Fuses MEGA Bolt-On Box

The MEGA® Fuse is designed for high current circuit protection up to 250 amperes with Diffusion Pill Technology the MEGA® Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA® Fuse is ideal for battery and alternator protection application and other heavy gauge cables requiring ultra-high current protection.

Also known as: 079458093568, 0MEG100L, LFUMEG100L

Specifications

Speed: Fast Acting
Amps: 100
Volts DC: 32
Material: Copper
Mounting: Bolt On
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Volts DC: 32
Mounting: Bolt On
Interrupt Rating AC: 1 kA
Amps: 100
Material: Copper
Interrupt Rating DC: 1 kA