AMB 93481S-171 120V HORIZ ANT
Item #: 0249173
Cat #: 93481S-171
UPC: 785652115486
$ 151.74 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
AMB 93481S-171 120V HORIZ ANT
Overview
AMB 93481S-171 120V HORIZ ANT
Also known as: 785652115486, 93481S-171, AMB93481S171
Specifications
| Depth: | 3 1/4 in |
| Gangs: | 2 |
| Mounting: | Screw On |
| Cubic Inches: | 38 in³ |
| Depth: | 3 1/4 in |
| Mounting: | Screw On |
| Gangs: | 2 |
| Cubic Inches: | 38 in³ |