Contactor/Starter, Contact Kit, Freedom, IEC, Size S, 3P

Item #: 0249028

Cat #: 6-286

UPC: 782113917351

$ 4177.77 EA
Company wide:
0 in stock
Documents & Guides
Contactor/Starter, Contact Kit, Freedom, IEC, Size S, 3 Poles

Overview

Contactor/Starter, Contact Kit, Freedom, IEC, Size S, 3 Poles
Also known as: 782113917351, 6-286, CUT6286

Specifications

Size: Small
Family / Style: Freedom
Poles: 3
Type: Contact Kit
Mounting: Device
Size: Small
Poles: 3
Mounting: Device
Family / Style: Freedom
Type: Contact Kit