3" LL PVC Conduit Fitting

Item #: 0249007

Cat #: 3PLL

UPC: 088700021525

$ 164.38 EA
Company wide:
20 in stock
Documents & Guides
Conduit Body, Type: LL, Size: 3", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LL, Size: 3", Material: PVC. Includes: Cover & Gasket.
Also known as: 088700021525, 3PLL

Specifications

Material: PVC
Hub Diameter: 3 in
Material: PVC
Hub Diameter: 3 in