4" Plastic Lighted Address Sign ***Discontinued, See Sub***

Item #: 0249006

Cat #: PLHN4

UPC:

Call for price
Company wide:
12 in stock
Documents & Guides
Plastic Lighted Address Sign, 4 inch Numbers, Includes: Lamp Set, Backplate and Lens. Dimensions: 11.50" x 5.25" x 1.88" ***Discontinued, See Sub***

Overview

Plastic Lighted Address Sign, 4 inch Numbers, Includes: Lamp Set, Backplate and Lens. Dimensions: 11.50" x 5.25" x 1.88" ***Discontinued, See Sub***

One of our most popular address signs featuring a subtle White base and a back-lit acrylic White lens with incandescent bulbs and 4 inch black numbers.

Also known as: PLHN4, AERPLHN4

Specifications

Length: 11.5 in
Width: 5.25 in
Length: 11.5 in
Width: 5.25 in