PLATT logo

Chase Nipple, 2", Insulated, Steel

Item #: 0248938
Cat #: CN200I
UPC: 781381223492
$ 23.91 EA
Company wide:
3 in stock
Documents & Guides
Chase Nipple, 2 Inch, Insulated, Material: Malleable Iron.

Overview

Chase Nipple, 2 Inch, Insulated, Material: Malleable Iron.
Also known as: 781381223492, CN200I, APPCN200I

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)