Strut Post Base, Single, 6" X 6" X 3-1/2", Steel/Electro-Galvanized

Item #: 0248893

Cat #: P2072ASQ EG

UPC: 702316510968

$ 40.81 EA
Company wide:
254 in stock
Documents & Guides
Post Base, 4 Holes Bottom Plate, Bolt Hole Diameter 9/16 in, Material: Steel, Finish: Electro-Galvanized, Use with PS 200, 210

Overview

Post Base, 4 Holes Bottom Plate, Bolt Hole Diameter 9/16 in, Material: Steel, Finish: Electro-Galvanized, Use with PS 200, 210

Unistrut Post Base is designed to securely fasten Unistrut channel and Telestrut system to a solid surface including concrete.

Also known as: 702316510968, P2072ASQ EG, PSTP2072ASQEG, STRUT FEET

Specifications

Material: Steel
Material: Steel