Heavy Duty Cable Tie, 120 lb, 12", Black, 50/PK

Item #: 0248834

Cat #: T120I0K2

UPC: 089306057963

$ 0.99 EA
Company wide:
1,400 in stock
Documents & Guides
Heavy Duty Cable Tie, 12" Long, UL Rated, 120 Pound Tensile Strength, PA66, Black, 50/pkg

Overview

Heavy Duty Cable Tie, 12" Long, UL Rated, 120 Pound Tensile Strength, PA66, Black, 50/pkg

HellermannTyton heavy duty cable ties offer a higher tensile strength for heavy load applications. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306057963, T120I0K2, TYNT120I0K2

Features & Benefits

  • Made from 100% high-quality plastic to ensure efficient recycling
  • Engineered and manufactured for maximum performance and quality
  • Inside serration for a strong grip onto bundles
  • Easy application either manually or with a tensioning tool
  • Bent tail allows for simpler insertion

Specifications

Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 11.800 in
Color: Black
Material: Nylon
Weight Capacity: 120 lbs
Length: 11.800 in