LED Tape Connector Cord, 72", White

Item #: 0248824

Cat #: 905040-15

UPC: 785652038471

$ 19.62 EA
Company wide:
0 in stock
Documents & Guides
Jane LED Tape Connector Cord, 72 Inch, White, for Connecting Jane 100 or Jane 200 Tape

Overview

Jane LED Tape Connector Cord, 72 Inch, White, for Connecting Jane 100 or Jane 200 Tape
Also known as: 785652038471, 905040-15, AMB90504015

Specifications

Color: White
Length: 6 ft
Light Technology: LED
Color: White
Light Technology: LED
Length: 6 ft