Dome Path Light, 6", 12V

Item #: 0248814
Cat #: 15470AZT
UPC: 783927323550
$ 119.99 EA
Company wide:
0 in stock
Documents & Guides
Dome Path Light, 6 Inch Wide, 21 Inch Tall, 12 Volt, XENON Lamp (Not Included), T5 Wedge Base, Textured Architectural Bronze Finish

Overview

Dome Path Light, 6 Inch Wide, 21 Inch Tall, 12 Volt, XENON Lamp (Not Included), T5 Wedge Base, Textured Architectural Bronze Finish
Also known as: 783927323550, 15470AZT, KIC15470AZT

Specifications

Volts AC: 12
Height: 21 in
Width: 6 in
Material: Aluminum
Light Technology: Incandescent
Volts AC: 12
Width: 6 in
Light Technology: Incandescent
Height: 21 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)