LED Tape Connector Cord, 24", White

Item #: 0248782

Cat #: 905006-15

UPC: 785652038457

$ 17.65 EA
Company wide:
0 in stock
Documents & Guides
Jane LED Tape Connector Cord, 24 Inch, White, for Connecting Jane 100 or Jane 200 Tape

Overview

Jane LED Tape Connector Cord, 24 Inch, White, for Connecting Jane 100 or Jane 200 Tape
Also known as: 785652038457, 905006-15, AMB90500615

Specifications

Length: 2 ft
Color: White
Light Technology: LED
Length: 2 ft
Light Technology: LED
Color: White