LED Tape Connector Cord, 6", White

Item #: 0248779

Cat #: 905003-15

UPC: 785652038426

$ 11.76 EA
Company wide:
0 in stock
Documents & Guides
Jane LED Tape Connector Cord, 6 Inch, White, for Connecting Jane 100 or Jane 200 Tape

Overview

Jane LED Tape Connector Cord, 6 Inch, White, for Connecting Jane 100 or Jane 200 Tape
Also known as: 785652038426, 905003-15, AMB90500315

Specifications

Length: 6 in
Color: White
Light Technology: LED
Length: 6 in
Light Technology: LED
Color: White