LED Tape, 10', 3000K, 200 Lumen, 2.2 Watt, 24V, White

Item #: 0248761

Cat #: 900007-15

UPC: 785652038518

$ 161.10 EA
Company wide:
0 in stock
Documents & Guides
Jane LED Tape, 10 Foot, 3000K, 200 Lumen, 2.2 Watt, 24 Volt, >90 CRI, White

Overview

Jane LED Tape, 10 Foot, 3000K, 200 Lumen, 2.2 Watt, 24 Volt, >90 CRI, White
Also known as: 785652038518, 900007-15, AMB90000715

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
Length: 40 ft
Color: White
Wattage: 2.200
Light Technology: LED
Color Temperature: 3000 (Warm White)
Length: 40 ft
Wattage: 2.200
Volts DC: 24
Color: White
Light Technology: LED