LIQUIDTIGHT CONN W/GROUND LUG 90 4 IN

Item #: 0248743

Cat #: 3556-3

UPC: 050169355633

$ 2741.15 EA
Company wide:
0 in stock
90Ëš Insulated Connector with Ground Lug, Steel/Malleable Iron, 4 In.Trade Size

Overview

90Ëš Insulated Connector with Ground Lug, Steel/Malleable Iron, 4 In.Trade Size

Use RACO® grounding liquidtight 90° connectors when installation requires a copper or aluminum external bonding jumper on flexible metallic liquidtight conduit. Suitable for use in Class I, Div 2; Class II, Div 1 & 2; and Class III, Div 1 &2. For use in either indoor our outdoor applications.

Also known as: 050169355633, 3556-3, RAC35563

Features & Benefits

  • Malleable iron construction of the body and nut
  • All metallic components are zinc electroplated for added corrosion protection
  • Malleable iron castings mate with other components perfectly without strain or distortion
  • Patented split gland-ring assures a perfect seal, preventing pullouts
  • UL Listed, CSA
  • Available in trade sizes 3/8 in. through 4 in.
  • Sealing washer and heavy-duty locknut included
  • All components are reusable
  • N/A

Specifications

Insulation: Insulated
Insulation: Insulated