LIQUIDTIGHT CONN 90 3 IN INSUL DC ZINC

Item #: 0248725

Cat #: 3552DC

UPC: 050169916445

$ 770.30 EA
Company wide:
0 in stock
90° Insulated Connectors Die Cast Zinc, 3 In. Trade Size

Overview

90° Insulated Connectors Die Cast Zinc, 3 In. Trade Size

Positviely bond conduit to a box or enclosure with RACO® liquidtight 90° connectors. Can be used ine either flexible metallic conduit or Type Be flexible nonmetallic liquidtight conduit. Offered in either insulated or noninsulated throat.

Also known as: 050169916445, 3552DC, RAC3552DC

Features & Benefits

  • Diecast zinc construction
  • Insulated
  • Patented split gland-ring assures a perfect seal, preventing pullouts
  • cULus
  • Available in trade sizes 3/8 in. through 4 in.
  • Sealing washer and heavy-duty locknut included
  • All components are reusable

Specifications

Diameter: 3 in
Diameter: 3 in