Copper Patch Cord, Category 6 Performanc

Item #: 0248717

Cat #: UTP28SP15GR

UPC: 074983654215

$ 28.14 EA
Company wide:
0 in stock
Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end. Green, 15 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end. Green, 15 ft.
Also known as: 074983654215, UTP28SP15GR, PDTUTP28SP15GR

Specifications

Color: Green
Material: Copper
Length: 15 ft
Color: Green
Length: 15 ft
Material: Copper