Static Grounding Clamp For Drums, 1" Max Jaw Opening, 1" Throat Depth

Item #: 0248708

Cat #: B2610A

UPC: 782856620266

$ 91.21 EA
Company wide:
0 in stock
Documents & Guides
Static Grounding Clamp For Drums, 1" Max Jaw Opening, 1" Throat Depth

Overview

Static Grounding Clamp For Drums, 1" Max Jaw Opening, 1" Throat Depth

Designed specifically for grounding or bonding small containers, drums, totes, machinery or personnel in areas containing flammable liquids or dust.

Also known as: 782856620266, B2610A, CADB2610A

Features & Benefits

  • Designed specifically for grounding or bonding small containers, drums, totes, machinery or personnel in areas containing flammable liquids or dust
  • Plier-type clamp has a die cast aluminum body with two stainless steel points and a hefty 55 pound (25 kg) spring compression
  • Design allows the clamp to penetrate multiple layers of paint or corrosion build-up so that proper contact is made to bare metal

Specifications

Material: Aluminum
Material: Aluminum