PLATT logo

Sustainable

345W Module,*** Discontinued ***

Item #: 0248690
Cat #: SW345MPROXLBLK
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Mono 345W BLK 33mm, 72 Cell Solar Panel *** Discontinued ***

Overview

Mono 345W BLK 33mm, 72 Cell Solar Panel *** Discontinued ***
Also known as: SW345MPROXLBLK, SOWSW345MPROXLBLK

Others Also Bought (1)

Specifications

Wattage: 345
Wattage: 345

Customer Reviews

No reviews for this product
(0)