TopTherm "Blue e" Cooling Unit, 1.00-1.50 kW

Item #: 0248677

Cat #: 3305510

UPC: 639889000179

$ 4802.09 EA
Company wide:
0 in stock
Documents & Guides
Wall-mounted cooling units TopTherm "Blue e", Total cooling output 1.00 - 1.50 kW, total cooling output L35L35 at 50Hz: 5459, material: Sheet steel, color: RAL 7035, supply includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e wall-mounted cooling units in output categories from 1,000 W to 1,500 W, with integral e-Comfort controller, RiNano coating on the condenser and electrical condensate evaporation as standard.

Overview

Wall-mounted cooling units TopTherm "Blue e", Total cooling output 1.00 - 1.50 kW, total cooling output L35L35 at 50Hz: 5459, material: Sheet steel, color: RAL 7035, supply includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e wall-mounted cooling units in output categories from 1,000 W to 1,500 W, with integral e-Comfort controller, RiNano coating on the condenser and electrical condensate evaporation as standard.

Energy-efficient Blue e wall-mounted cooling units in output categories 1,000 W to 1,500 W with e-Comfort controller integrated as standard, RiNano coating on the condenser and electrical condensate evaporation.

Also known as: 639889000179, 3305510, RIT3305510

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Height: 37.400 in
Depth: 10.200 in
Width: 15.700 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Depth: 10.200 in
Color: Gray
Height: 37.400 in
Width: 15.700 in