Insulated Ferrule, Single Wire, 6 AWG

Item #: 0248601

Cat #: FSD84-18-C

UPC: 074983762705

$ 0.84 EA
Company wide:
400 in stock
Insulated Ferrule, Single Wire, 6 AWG, Blue DIN End Sleeve, 6 AWG, 0.71 Pin Length

Overview

Insulated Ferrule, Single Wire, 6 AWG, Blue DIN End Sleeve, 6 AWG, 0.71 Pin Length

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983762705, FSD84-18-C, PDTFSD8418C

Specifications

Color: Blue
Material: Copper
Length: 0.710 in
Allowable Gauge Range: 6
Color: Blue
Length: 0.710 in
Material: Copper
Allowable Gauge Range: 6