Brown PHENOLIC MED. TO MED.

Item #: 0248600

Cat #: 90-2604

UPC: 045923926044

Company wide:
0 in stock
Documents & Guides
Medium to Medium Adapter E26 - E26 with Photocell Overall Ext. 2'' 150W-120V (incandescent) 60W-120V (fluorescent) LED 30W 120V Suitable for Dry or Damp Location

Overview

Medium to Medium Adapter E26 - E26 with Photocell Overall Ext. 2'' 150W-120V (incandescent) 60W-120V (fluorescent) LED 30W 120V Suitable for Dry or Damp Location
Also known as: 045923926044, 90-2604, SAT902604

Specifications

Volts AC: 120
Light Technology: Incandescent
Base: Medium Extender Screw (E26)
Volts AC: 120
Base: Medium Extender Screw (E26)
Light Technology: Incandescent