
LIQUIDTIGHT CONN W/GROUND LUG 90 3/4 IN
Item #: 0248588
Cat #: 3543-3
UPC: 050169354339
$ 80.73 EA
Company wide:
0
in stock
Documents & Guides
RACO 3543-3
Overview
RACO 3543-3
Use RACO® grounding liquidtight 90° connectors when installation requires a copper or aluminum external bonding jumper on flexible metallic liquidtight conduit. Suitable for use in Class I, Div 2; Class II, Div 1 & 2; and Class III, Div 1 &2. For use in either indoor our outdoor applications.
Also known as: 050169354339, 3543-3, RAC35433
Features & Benefits
- Malleable iron construction of the body and steel nut
- All metallic components are zinc electroplated for added corrosion protection
- Malleable iron castings mate with other components perfectly without strain or distortion
- Patented split gland-ring assures a perfect seal, preventing pullouts
- UL Listed, CSA
- Available in trade sizes 3/8 in. through 4 in.
- Sealing washer and heavy-duty locknut included
- All components are reusable
- N/A
Specifications
| Material: | Malleable Iron |
| Size: | 3/4 in |
| Material: | Malleable Iron |
| Size: | 3/4 in |