Snap-On, End Section, Type: FED8D2S

Item #: 0248579

Cat #: 011691307

UPC: 662019958583

$ 2.61 EA
Company wide:
117 in stock
Documents & Guides
Snap-On End Section. Type: FED8D2S. Color: Gray. Thickness: 1,5 mm. Used with Terminal Block Type: D 4/8.D2.SF.

Overview

Snap-On End Section. Type: FED8D2S. Color: Gray. Thickness: 1,5 mm. Used with Terminal Block Type: D 4/8.D2.SF.
Also known as: 662019958583, 011691307, ENT1SNA116913R0700

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec