LED Edge-Lit Panel, 2x2, 40 Watt, 4542 Lumen, 4000K, 120-277V

Item #: 0248564

Cat #: EZPAN2X2-40N/D10

UPC: 019813491561

$ 101.53 EA
Company wide:
0 in stock
Documents & Guides
LED Edge-Lit Panel, 2x2, 40 Watt, 4542 Lumen, 4000K, 82 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Edge-Lit Panel, 2x2, 40 Watt, 4542 Lumen, 4000K, 82 CRI, 120-277 Volt, 0-10V Dimming
Also known as: 019813491561, EZPAN2X2-40N/D10, RABEZPAN2X240ND10

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Dimmable: Yes
Lumens: 4542
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 40
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Lumens: 4542