Cable Runway Bonding Strap Kit

Item #: 0248555

Cat #: 40164-025

UPC: 703957244250

$ 678.06 EA
Company wide:
10 in stock
Documents & Guides
Cable Runway Bonding Strap Kit, #6 AWG Bonding Strap with Hardware, Pack of 25 Kits

Overview

Cable Runway Bonding Strap Kit, #6 AWG Bonding Strap with Hardware, Pack of 25 Kits

Cable Runway Bonding Strap Kits provide a bonding pathway between cable runway lengths when fastened together across splices. Installation requires drilling 5/16” (127 mm) holes. Bonding Straps consist of an 8”L (200 mm) #6 AWG green insulated stranded copper conductor with a helical yellow stripe attached at both ends to two-hole compression lugs with 1/4” (6.4 mm) bolt holes spaced on 5/8” (15.9 mm) centers.

Also known as: 703957244250, 40164-025, CPI40164025

Specifications

Gauge: 6 AWG
Type: Strap Kit
Gauge: 6 AWG
Type: Strap Kit