
LIQUIDTIGHT CONN W/GRND LUG 3-1/2 IN IRN
Item #: 0248537
Cat #: 3524-3
UPC: 050169352434
$ 1910.43 EA
Company wide:
0
in stock
Documents & Guides
Straight Insulated Connector with Ground Lug, Steel/Malleable Iron, 3-1/2 In. Trade Size
Overview
Straight Insulated Connector with Ground Lug, Steel/Malleable Iron, 3-1/2 In. Trade Size
Also known as: 050169352434, 3524-3, RAC35243
Features & Benefits
- Malleable iron construction ensures mechanical protection
- All metallic components are zinc electroplated for added corrosion protection
- Insulated with ground lug
- Patented split gland-ring assures a perfect seal, preventing pullouts
- UL Listed, CSA
- Available in trade sizes 3/8 in. through 4 in.
- Sealing washer and heavy-duty locknut included
- All components are reusable
- N/A
Specifications
| Material: | Malleable Iron |
| Size: | 3 1/2 in |
| Material: | Malleable Iron |
| Size: | 3 1/2 in |