SpectraCool Indoor/Outdoor G52, 8000BTU 460V, Brushed, SS304
Item #: 0248512
Cat #: G520846G051
UPC: 783510199012
$ 10746.75 EA
Company wide:
0
in stock
Documents & Guides
SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Indoor/Outdoor G52, G520846G051 item is rated 8000BTU 460V with material of SS304 finish Brushed.
Overview
SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Indoor/Outdoor G52, G520846G051 item is rated 8000BTU 460V with material of SS304 finish Brushed.
SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.
Also known as: 783510199012, G520846G051, HOFG520846G051
Features & Benefits
- Attractive industrial design with minimal use of visible fasteners
- Level 1 Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
- Energy-efficient rotary compressor on most models
- Level 2 Protection Include: Everything that was coated in Level 1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
- Cleanable, reusable aluminum mesh filter included to protect coils for maximum cooling performance in dirty environments
- R407C, R513A or R134a refrigerants
- 115, 230 and 400/460 VAC 3-phase power input on most models
- Reliable mechanical thermostat on enclosure side of the unit
- All G-series come standard with two separate thermostats for cooling and heating when a heater is equipped
- Operating temperature range from -40 F/-40 C to 131 F/55 C
Specifications
| BTU: | 8000 |
| Wattage: | 2300 |
| IP/NEMA Rating: | NEMA 4X |
| Material: | Stainless Steel 304 |
| Finish: | Brushed #3 |
| Width: | 17.120 in |
| Height: | 52.690 in |
| Depth: | 11.660 in |
| BTU: | 8000 |
| IP/NEMA Rating: | NEMA 4X |
| Finish: | Brushed #3 |
| Height: | 52.690 in |
| Wattage: | 2300 |
| Material: | Stainless Steel 304 |
| Width: | 17.120 in |
| Depth: | 11.660 in |