6.5W R20 LED Lamp, 50K

Item #: 0248510

Cat #: S9633

UPC: 045923096334

Company wide:
0 in stock
Documents & Guides
6.5 Watt; LED R20; 5000K; 107 deg. Beam Angle; Medium Base; 120 Volt; Dimmable

Overview

6.5 Watt; LED R20; 5000K; 107 deg. Beam Angle; Medium Base; 120 Volt; Dimmable
Also known as: 045923096334, S9633, SATS9633

Specifications

Lumens: 525
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: R20 (Blown Reflector)
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Angle: 107°
Lumens: 525
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Wattage: 6.500
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: R20 (Blown Reflector)
Light Technology: LED
Angle: 107°