6THHN/THWN-2CSTRGRE/YEL SPIRAL

Item #: 0248505

Cat #: 6THHNCSTRGREYELX25

UPC:

Company wide:
0 in stock
Documents & Guides
6THHN/THWN-2CSTRGRE/YEL SPIRAL

Overview

6THHN/THWN-2CSTRGRE/YEL SPIRAL
Also known as: 6THHNCSTRGREYELX25

Specifications

Color: Green/Yellow
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Color: Green/Yellow
Jacket: PVC
Volts AC: 600
Gauge: 6 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded