
LIQUIDTIGHT CONN W/GROUND LUG 3 IN IRON
Item #: 0248501
Cat #: 3522-3
UPC: 050169352236
$ 1666.23 EA
Company wide:
0
in stock
Documents & Guides
Straight Insulated Connector with Ground Lug, Steel/Malleable Iron, 3In. Trade Size
Overview
Straight Insulated Connector with Ground Lug, Steel/Malleable Iron, 3In. Trade Size
Malleable iron construction ensures mechanical protection. All metallic components are zinc electroplated for added corrosion protection
Also known as: 050169352236, 3522-3, RAC35223
Features & Benefits
- Malleable iron construction ensures mechanical protection
- All metallic components are zinc electroplated for added corrosion protection
- Insulated with ground lug
- Patented split gland-ring assures a perfect seal, preventing pullouts
- UL Listed, CSA
- Available in trade sizes 3/8 in. through 4 in.
- Sealing washer and heavy-duty locknut included
- All components are reusable
- N/A
Specifications
| Material: | Malleable Iron |
| Size: | 3 in |
| Material: | Malleable Iron |
| Size: | 3 in |