Pro-Grade Thermal Camera For Smart Phones

Item #: 0248485

Cat #: FLIR ONE PRO-iOS

UPC: 812462024094

$ 292.36 EA
Company wide:
7 in stock
Documents & Guides
The FLIR ONE Pro lets you find invisible problems faster than ever. Measuring temperatures up to 400 °C (752 °F) and packing powerful measurement tools, FLIR ONE Pro will work as hard as you do. Whether you’re inspecting electrical panels, looking for HVAC problems, or finding water damage, the FLIR ONE Pro is a tool no serious professional should be without. Male Lightning (iOS), Male USB-C (Android)

Overview

The FLIR ONE Pro lets you find invisible problems faster than ever. Measuring temperatures up to 400 °C (752 °F) and packing powerful measurement tools, FLIR ONE Pro will work as hard as you do. Whether you’re inspecting electrical panels, looking for HVAC problems, or finding water damage, the FLIR ONE Pro is a tool no serious professional should be without. Male Lightning (iOS), Male USB-C (Android)

The FLIR ONE Pro helps you find invisible problems faster than ever, whether you're inspecting electrical panels, troubleshooting mechanical systems, looking for HVAC problems, or finding water damage. This FLIR ONE Pro-Series camera offers 4x the native resolution of the FLIR ONE Pro LT, for sharper image clarity that's further enhanced by the revolutionary FLIR VividIR image processing. Measure temperatures more than 3x higher than any FLIR ONE model—up to 400°C (752°F)—with a sensitivity that detects temperature differences down to 70 mK. Packed with powerful measurement tools, the FLIR ONE Pro will work as hard as you do.

Also known as: 812462024094, FLIR ONE PRO-iOS, FLRFLIRONEPROIOS

Specifications

Width: 1.300 in
Type: Infrared Imager
Length: 2.7 in
Height: 0.600 in
Width: 1.300 in
Length: 2.7 in
Type: Infrared Imager
Height: 0.600 in