6" Round Surface Mount Downlight, 30K

Item #: 0248470

Cat #: SMD6R6930WHDM

UPC: 080083767090

Call for price
Company wide:
0 in stock
Documents & Guides
6" Round Surface Mount Downlight, 600 lm, 90CRI, 3000K, Direct Mount

Overview

6" Round Surface Mount Downlight, 600 lm, 90CRI, 3000K, Direct Mount

The Halo Surface Mount LED Downlight (SMD) is an ultra-low profile surface mounting luminaire with a modern look and high performance. SMD6-DM (6” with spring clips) is designed for new installation into drywall, without any additional housing or junction box needed. Suitable for residential or commercial installations. Ideal for general areas, closets, storage areas, attics and basements.

Also known as: 080083767090, SMD6R6930WHDM, HALSMD6R6930WHDM

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Lumens: 760
Volts AC: 120
Color: White
Diameter: 6 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 760
Color: White
Light Technology: LED
Wattage: 10
Volts AC: 120
Diameter: 6 in