
Pull Box Cover - Marked "Communications"
Item #: 0248443
Cat #: 1020010
UPC: 800246172499
$ 73.59 EA
Company wide:
20
in stock
Composite Lid, R Series, W x L x D: 10" x 15" x 1-3/4", Lid Marked: "Communications", Skid Resistant. ***Does Not Include Bolts***
Overview
Composite Lid, R Series, W x L x D: 10" x 15" x 1-3/4", Lid Marked: "Communications", Skid Resistant. ***Does Not Include Bolts***
Also known as: 800246172499, 1020010, OLD1020010
Specifications
| Width: | 10 in |
| Depth: | 1 3/4 in |
| Load Rating: | Light Duty/Pedestrian |
| Width: | 10 in |
| Load Rating: | Light Duty/Pedestrian |
| Depth: | 1 3/4 in |