Snap-On, End Section, Type: FEDR5

Item #: 0248442

Cat #: 0117 318.23

UPC: 662019958729

$ 0.87 EA
Company wide:
0 in stock
Documents & Guides
Snap-On End Section. Type: FEDR5. Color: Gray. Thinkness: 1 mm. Used with 1.5 mm Miniature Terminal Block Type: DR 1,5/5, DR 1,5/5.1, DR 1,5/5.H and DR 1,5/5.M.

Overview

Snap-On End Section. Type: FEDR5. Color: Gray. Thinkness: 1 mm. Used with 1.5 mm Miniature Terminal Block Type: DR 1,5/5, DR 1,5/5.1, DR 1,5/5.H and DR 1,5/5.M.
Also known as: 662019958729, 0117 318.23, ENT1SNA117318R2300

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec