Jumper Bar, Comb-Type, Type: PC10

Item #: 0248440

Cat #: 016331526

UPC: 662019959818

$ 10.67 EA
Company wide:
7 in stock
Documents & Guides
Combo-Type Jumper Bar. 10 Pole. 35 Amp. Type: PC10. Used with Terminal Block Type: M 10/10.

Overview

Combo-Type Jumper Bar. 10 Pole. 35 Amp. Type: PC10. Used with Terminal Block Type: M 10/10.
Also known as: 662019959818, 016331526, ENT1SNA163315R2600

Specifications

Amps: 35
Color: Gray
Type: Jumper Bar, Comb Type
Family / Style: Entrelec
Amps: 35
Type: Jumper Bar, Comb Type
Color: Gray
Family / Style: Entrelec